Beli sound level meter harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Lux MeterDeskripsi:- Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.atribut:
- Dimensions (mm): 148x71x36
- Measuring Range (Lux): 0.1 to 19990
- Accuracy: ±4%rdg±5dgt
- Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
- Current Consumption: 2 mAh
- Operating Temperature Range: 0 - 50 degrees C Below 80% RH
- Power Source: 6F22 (9V) x1
- Response Time: 2,5 times/ sec
- RIDGID Laser Distance Meter Micro (Meteran Laser)Deskripsi:The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.atribut:
- Power Source: Batteries (2 x AAA)
- IP Rating: IP 54
- Catalog Number: 36158
- Measurement Calculations: Area, Volume, and Indirect measurement calculations
- Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
- Range: 164 feet (50 m)
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- KRISBOW Alat Pengukur Intensitas Cahaya Dataloggeratribut:
- Measuring Range (Lux): 400, 4K, 40K, 400K
- Resolution (Lux): 0.1
- Over Range Indication: \"OL\" icon
- Measuring Rate (time/s): 1.3
- Repeatability (%): +/- 3
- Power Supply (V): 9 (Battery)
- Cable Length of Light Sensor (cm): 107
- Light Sensor Dimension (mm): 115x60x35
- Unit Dimension (mm): 185x65x45
- TRUSCO Digital Lux Meter (Lux Meter)atribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- Extech Laser Distance Meter (Meteran Laser)Deskripsi:It can calculate area and volume and the integrated Pythagorean Theorem allows the user to take indirect measurements. Other features include continuous measurement with Min/Max distance tracking, 20 point memory, addition/subtraction of sequential readin
- TRUSCO Multi-function Environmental MeterDeskripsi:Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.atribut:
- Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
- Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
- Measurement Method : Vane Type (Wind Speed)
- Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
- Measurement Range Wind Speed (m/s): 0.4-30.0
- Power: Stacked 9V Battery x 1 (not Included)
- Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
- Resolution Capability: 0.1m/s
- Weight (g): 160
- RYOBI Laser Distance Meter (Meteran Laser)atribut:
- Measurement Range: 0.3 to 40m
- Measurement Accuracy: ± 1.5mm
- Unit of Measurement: 1mm
- Operating Temperature Limit: 0 to +40℃
- Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Leica Disto Touch D810 PackageDeskripsi:The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.atribut:
- Protection Class: IP54
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 164x61x31
- Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 820
- Range with Favourable Conditions (m): 0.05 – 250
- Range with Unfavourable Conditions (ft): 0.16 – 394
- Range with Unfavourable Conditions (m): 0.05 – 120
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
Daftar Harga sound level meter harga Terbaru November 2026
| KRISBOW Sound Level Meter (Pengukur Kebisingan) | Rp1.699.900 |
| KYORITSU Lux Meter | Rp6.099.900 |
| RIDGID Laser Distance Meter Micro (Meteran Laser) | Rp10.999.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp2.699.900 |
| KRISBOW Alat Pengukur Intensitas Cahaya Datalogger | Rp2.199.900 |
| TRUSCO Digital Lux Meter (Lux Meter) | Rp2.499.900 |
| Extech Laser Distance Meter (Meteran Laser) | Rp5.799.900 |
| TRUSCO Multi-function Environmental Meter | Rp5.299.900 |
| RYOBI Laser Distance Meter (Meteran Laser) | Rp889.900 |
| Lutron Light Meters (Lux Meters) (Pengukur Kecepatan Angin) | Rp1.499.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/iqP101517674-4.jpg)

/h1P102047613-5.jpg)
/P102003480-1.jpg)

/rnP101000995-2.jpg)
/P102173732-1.jpg)

/P101004312-1.jpg)
%20(Pengukur%20Kecepatan%20Angin)/i3P105145651-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)